Shop All Arc Welders
Miller Electric
Torch Kit, A-150FV Series
Mfr # WP-17V-25-2
Zoro # G5516996
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-150V
- Includes Long Back Cap
- Application Electrode Range 0.020 in in to 1/8 in TIG / GTAW
- Output Range (Amps) 115 Amp AC (60% Duty Cycle), 150 Amp DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP-17V-25-2
- Zoro # G5516996
- UPC # 696738354616
- Country of Origin United States
- Category Arc Welders
Dimensions
For Max. Electrode Diameter | 1/8 in |
Back Cap Size Designation | Long |
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 25 ft |
Description
TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Electrode Range 0.020 in in to 1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Weldcraft, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Ribbed handle, Utilize Existing Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Syringe Holder Stand (KDS816)
- ALCOTEC ER4043 .030 1# Spool Alum MIG Wire (404301030)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (632797)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC Water-CooledTorch Body, W-350 Series (WP-18)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-2)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-25-R)
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-R)
- Miller Electric Arc Welders