Shop All Welding Accessories
Miller Electric
Torch Kit, A-125V, 25 ft., Rubber
Mfr # WP-9V-25-R
Zoro # G401109187
product price: $249.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP-9V-25-R
- Zoro # G401109187
- UPC # 608201106363
- Country of Origin United States
- Category Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Torch Kit |
Description
Torch Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cart (19D985)
- FORNEY Plasma Cutter 20A (251)
- WESTWARD Welding Table, 40 in. W x 24 in. D (30PA41)
- WESTWARD 20" Brazing Filler Metals 1/8" x 0.050 Dia., AWS A5.8, PK28 (30AC74)
- MILLER ELECTRIC Augmented Reality Welding System, MIG (907817)
- MILLER ELECTRIC Circle Cutting Guide (16229)
- MILLER ELECTRIC Drive Roll and Accessory Kit (195311)
- MILLER ELECTRIC Fingertip Control (195503)
- MILLER ELECTRIC Welding Machine Protective Cover (195142)
- MILLER ELECTRIC Regulator Guard, For HB1500 Regulators (HB190)
- MILLER ELECTRIC MILLER 1pc MIG V-Groove Drive Roll (235287)
- Miller Electric Welding Accessories