Shop All Arc Welders
Miller Electric
Torch Kit, A-125FV Series
Mfr # WP9FV25RM
Zoro # G7601991
product price: $318.69
/ea
Free Shipping & Returns
Not eligible for select promotions
$318.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A-125FV
- Output Range (Amps) 100 AC (60% Duty Cycle), 125 DC
- Includes 25 ft Rubber Hose, Back Cap, Collet, Collet Body, Flexible Torch Body w/ Gas Valve, Handle, Nozzle and Tungsten
- Accepts Dinse / Power Block Connections
- Application Electrode Range .020 in -3/32 in TIG/GTAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP9FV25RM
- Zoro # G7601991
- UPC # 696738504516
- Country of Origin United States
- Category Arc Welders
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
Description
TIG Torch Kit, Compatible with Series A-125 Series, Duty Cycle 60 Percent, Maximum Current 125 A, Neck Type Flexible, TIG Torch Series A-125, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -3/32 in TIG/GTAW, Back Cap Included Yes, Cooling Method Air-Cooled, Features Flexibility, Ideal Combination, Maximum Versatility, Perfected Control, Reduce Fatigue and Downtime, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen, Methane (KH1112)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 50', Grade T (PW38-50T)
- SMITH EQUIPMENT Heavy Duty Combination Torch Lp Outfit, HBA-30 Series, Natural Gas, Propane, Welds Up To 1/2 in (HBA-30510LP)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- MILLER ELECTRIC Water-CooledTorch Body, W-350 Series (WP-18)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-2)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875 Series, 208/240V (907583002)
- Miller Electric Arc Welders