Shop All Welding Contact Tip
Miller Electric
Tip, Standard, Contact, .062, PK10
Mfr # 135425
Zoro # G4744844
product price: $36.69
/pk 10, $3.67/ea
Not eligible for select promotions
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Material Copper
- Style Contact
- Wire Size (In.) .062
- For Use With XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 135425
- Zoro # G4744844
- UPC # 715959594226
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .062 |
Inside Diameter | 0.081 in |
Maximum Wire Diameter | 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Series | Standard |
Material | Copper |
Item | Contact Tip |
Style | Contact |
For Use With | XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE |
For MIG Guns | Miller(R) Spoolmatic(R) and XR(TM) |
Type | Standard |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | KD376404 - LC259177 |
Compatible with Series | Spoolmatic 15/30A, XR/XM |
For Nozzle Series | Spoolmatic 15/30A, XR/XM |
Description
Contact Tip, Series Standard, Compatible with Model KD376404 - LC259177, Compatible with Series Spoolmatic 15/30A, XR/XM, Maximum Wire Diameter 0.062 in, For Nozzle Series Spoolmatic 15/30A, XR/XM, Welding Processes MIG Welding (GMAW), Material Copper, Inside Diameter 0.081 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 6 ft. H x 10 ft. W (533HD-6X10)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #3 (3-W-1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-052)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135429)
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK25 (206190)
- MILLER ELECTRIC Adapter, Pk2 (169728)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- MILLER ELECTRIC Tip, Standard, Contact, .035-.047, PK5 (050626)
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- LINCOLN ELECTRIC Tapered Contact Tip, 0.035 Al (KP2745-035AT)
- Miller Electric Welding Contact Tip