Shop All Welding Contact Tip
Miller Electric
Tip, Standard, Contact, .047, PK10
Mfr # 135429
Zoro # G4744092
original price:
$48.14
16% off
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Standard
- Wire Size (In.) .047
- Material Copper
- For Use With XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 135429
- Zoro # G4744092
- UPC # 715959594240
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .047 |
Inside Diameter | 0.052 in |
Max. Wire Diameter | 3/64 in |
Maximum Wire Diameter | 3/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Standard |
Item | Contact Tip |
Material | Copper |
For Use With | XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE |
Series | Optional |
Style | Contact |
For MIG Guns | Miller(R) Spoolmatic(R), XR/XR-M, XR-EDGE |
For Nozzle Series | Spoolmatic 15/30A, XR/XM |
Compatible with Series | Spoolmatic 15/30A, XR/XM |
Compatible with Model | KD376404 - LC259177 |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | Spoolmatic 15/30A, XR/XM |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series Optional, Compatible with Model KD376404 - LC259177, Compatible with Series Spoolmatic 15/30A, XR/XM, Maximum Wire Diameter 0.047 in, For Nozzle Series Spoolmatic 15/30A, XR/XM, Welding Processes MIG Welding (GMAW), Material Copper, Inside Diameter 0.052 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLUX Cleaner & Remover, SKC-S, Spotcheck, 10.5 oz, Aerosol Can (01-5750-78)
- RED DRAGON Red Dragon VT2-1/2-24CE Economy Torch Kit, Propane, 10 ft L Hose (VT2-1/2-24CE)
- HARRIS Brazing Rod, Flux, 1/16x18,1225-1370 F, PK3 (45F318MPOP)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 3.50 Magnification (M350)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK25 (206189)
- MILLER ELECTRIC Tip, Fastip, .035 AND .030 AL WIRES, PK25 (199605)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- PARKER TORCHOLOGY Miller Style Contact Tip .035" (000068) (M000-068)
- Miller Electric Welding Contact Tip