Shop All Welding Contact Tip
Miller Electric
Tip, Standard, Contact, .047, PK10
Mfr # 135424
Zoro # G4724264
original price:
$45.79
13% off
new price: $39.59
/pk 10, $3.96/ea
Not eligible for select promotions
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE
- Style Contact
- Wire Size (In.) .047
- Series Standard
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 135424
- Zoro # G4724264
- UPC # 715959594219
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .047 |
Max. Wire Diameter | 3/64 in |
Inside Diameter | 0.061 in |
Maximum Wire Diameter | 3/64 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE |
Style | Contact |
Series | Standard |
Type | Standard |
For MIG Guns | Miller(R) Spoolmatic(R), XR/XR-M, XR-EDGE |
Material | Copper |
Item | Contact Tip |
Compatible with Model | KD376404 - LC259177 |
For Nozzle Series | Spoolmatic 15/30A, XR/XM |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Spoolmatic 15/30A, XR/XM |
For MIG Gun Series | Spoolmatic 15/30A, XR/XM |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series Standard, Compatible with Model KD376404 - LC259177, Compatible with Series Spoolmatic 15/30A, XR/XM, Maximum Wire Diameter 0.047 in, For Nozzle Series Spoolmatic 15/30A, XR/XM, Welding Processes MIG Welding (GMAW), Material Copper, Inside Diameter 0.061 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Running Gear with Cylinder Rack (MM-8)
- BLAIR EQUIPMENT CO $SPOTWELD CUTTER 3/8" DBL END (BL13224)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER312, 1 lb. (41R349)
- WELD-AID LUBE-MATIC® 007061 Kleener Pads PK6 Red kleener pads for all wires (007061)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135429)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .030 wire (234610)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK25 (206189)
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- MILLER ELECTRIC Nozzle, Gun Slip (169726)
- MILLER ELECTRIC Contact Tip, 0.023, PK10 (087299)
- Miller Electric Welding Contact Tip