Shop All Welding Contact Tip
Miller Electric
Tip, Standard, Contact, .035, PK5
Mfr # 199388
Zoro # G4708541
original price:
$26.29
16% off
new price: $21.89
/pk 5, $4.38/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Spoolmate
- For MIG Guns Miller(R) Spoolmate 250/3545
- For Use With SPOOLMATE 250/3545
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 199388
- Zoro # G4708541
- UPC # 715959594387
- Country of Origin China
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .035 |
Outside Diameter | 0.312 in |
Overall Length | 7 in |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Description
Contact Tip, Compatible with Brand Miller, Series Spoolmate, Compatible with Model 300497, 301272, Compatible with Series Spoolmate 150, Spoolmate 200, Spoolmate 250, Spoolmate 3545, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series Spoolmate, For Gas Diffuser Number 199390, Contact Tip Number 199388, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.312 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Gas Diffuser, 0.045", Copper (KP2746-1)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.125 In (501)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (13N29)
- MILLER ELECTRIC Contact Tip Adapter, PK2 (169716)
- MILLER ELECTRIC Tip, Fastip, .035 AND .030 AL WIRES, PK25 (199605)
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- MILLER ELECTRIC Contact Tip, 0.040 In, PK25 (206187)
- MILLER ELECTRIC Nozzle, Slip, PK2 (169715)
- MILLER ELECTRIC Tip, Standard, Contact, .030, PK10 (135428)
- MILLER ELECTRIC Tip, Standard, Contact, .035-.047, PK5 (050626)
- Miller Electric Welding Contact Tip