Shop All Welding Contact Tip
Miller Electric
Tip, Standard, Contact, .035, PK10
Mfr # 147314
Zoro # G4706432
product price: $37.79
/pk 10, $3.78/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Copper
- Type Standard
- Style Contact
- For Use With XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 147314
- Zoro # G4706432
- UPC # 715959594295
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .035 |
Inside Diameter | 0.041 in |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Copper |
Type | Standard |
Style | Contact |
For Use With | XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE |
For MIG Guns | Miller(R) Spoolmatic(R), XR/XR-M, XR-EDGE |
Item | Contact Tip |
Series | Optional |
Compatible with Series | Spoolmatic 15/30A, XR/XM |
Compatible with Model | KD376404 - LC259177 |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | Spoolmatic 15/30A, XR/XM |
For MIG Gun Series | Spoolmatic 15/30A, XR/XM |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series Optional, Compatible with Model KD376404 - LC259177, Compatible with Series Spoolmatic 15/30A, XR/XM, Maximum Wire Diameter 0.035 in, For Nozzle Series Spoolmatic 15/30A, XR/XM, Welding Processes MIG Welding (GMAW), Material Copper, Inside Diameter 0.041 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER DECKER MEDICAL Regulator Washer, Brass/Viton, PK50 (AREG-100WB50)
- AMICO ELECTRIC 225A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Welding (TIG-225HF)
- WELLER Soldering Tip, Flat, 1.6mm (ETAA)
- ALCOTEC ER5356 .035 1# Spool Alum MIG Wire (535601035)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- MILLER ELECTRIC Adapter, Pk2 (169728)
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK10 (223200)
- MILLER ELECTRIC Tip, Fastip, .035 AND .030 AL WIRES, PK25 (199605)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Recess (169725)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2078-1B1)
- Miller Electric Welding Contact Tip