Shop All Welding Contact Tip
Miller Electric
Tip, Slip, Contact, .035, PK5
Mfr # 094259
Zoro # G4710036
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With XR 15/30 AND SPOOLMATIC 1,2,3 GUNS
- Wire Size (In.) .035
- Type Slip
- Style Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 094259
- Zoro # G4710036
- UPC # 715959594196
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .035 |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | XR 15/30 AND SPOOLMATIC 1,2,3 GUNS |
Item | Contact Tip |
Type | Slip |
Style | Contact |
For MIG Guns | Miller(R) Spoolmatic(R) and XR(TM) |
Material | Copper |
Series | Spoolgun |
Shop By | Closeouts |
Compatible with Series | Spoolgun |
For Nozzle Series | Spoolgun |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | Spoolgun |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series Spoolgun, Compatible with Series Spoolgun, Maximum Wire Diameter 0.035 in, For Nozzle Series Spoolgun, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Igniter, Plastic/Metal (63643)
- AMICO ELECTRIC 80-Amp Non-touch Pilot Arc Plasma Cutter, 1.2 inch Clean Cut, 80% Duty Cycle, 200-250V. (APC-80HF)
- STEELMAX Cutting Inserts Set (SM-PLY-000282)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62F)
- MILLER ELECTRIC Nozzle, Slip, PK2 (169715)
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK25 (206190)
- MILLER ELECTRIC Contact Tip, Value Tip, 0.045, PK25 (054201)
- MILLER ELECTRIC Tip, Fastip, Contact, .068, PK25 (206191)
- MILLER ELECTRIC Liner, Replacement (194011)
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- MILLER ELECTRIC Contact Tip, 0.045, PK10 (000069)
- Miller Electric Welding Contact Tip