Shop All Welding Contact Tip
Miller Electric
Tip, Slip, Contact, .030, PK5
Mfr # 050638
Zoro # G4718217
product price: $38.15
/pk 5, $7.63/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Spoolgun
- Type Slip
- For Use With XR 15/30 AND SPOOLMATIC 1,2,3 GUNS
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 050638
- Zoro # G4718217
- UPC # 715959594172
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .030 |
Max. Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Contact Tip |
Series | Spoolgun |
Type | Slip |
For Use With | XR 15/30 AND SPOOLMATIC 1,2,3 GUNS |
Material | Copper |
For MIG Guns | Miller(R) Spoolmatic(R) and XR(TM) |
Style | Contact |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Spoolgun |
For MIG Gun Series | Spoolgun |
For Nozzle Series | Spoolgun |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series Spoolgun, Compatible with Series Spoolgun, Maximum Wire Diameter 0.03 in, For Nozzle Series Spoolgun, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289842)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14780)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (11-30)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .035 wire (234611)
- MILLER ELECTRIC Diffuser, Collar, 1/8 (229670)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.035-0.045 (194012)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .030 wire (234610)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.035-0.045 (202890)
- MILLER ELECTRIC Contact Tip, 0.040 In, PK25 (206187)
- Miller Electric Welding Contact Tip