Shop All Welding Contact Tip
Miller Electric
Tip, Screw, Contact, .045
Mfr # 056822
Zoro # G4724842
Not eligible for select promotions
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Contact
- For Use With XR AND SPOOLMATIC 30A GUNS
- For MIG Guns Miller(R) Spoolmatic(R) and XR(TM)
- Type Screw
- Wire Size (In.) .045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 056822
- Zoro # G4724842
- UPC # 715959594189
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .045 |
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Details
Promotion Restriction | Not eligible for promotion |
Style | Contact |
For Use With | XR AND SPOOLMATIC 30A GUNS |
Item | Contact Tip |
For MIG Guns | Miller(R) Spoolmatic(R) and XR(TM) |
Type | Screw |
Compatible with Series | Spoolgun |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | Spoolgun |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Series Spoolgun, Maximum Wire Diameter 0.045 in, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Stainless Steel Welding Wire, 0.035x10lb (ER308LSI-035-10)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A045CH)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x33lb Spool (ER70S6-045-33)
- MILLER ELECTRIC Contact Tip Adapter, PK2 (169716)
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK10 (223200)
- MILLER ELECTRIC Diffuser, Collar, 1/8 (229670)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- MILLER ELECTRIC Gas Diffuser, Roughneck, FasTip, PK2 (206195)
- MILLER ELECTRIC Contact Tip, Value Tip, 0.045, PK25 (054201)
- LINCOLN ELECTRIC Contact Tip, Copper, Threaded, 350 A (KP2744-045)
- Miller Electric Welding Contact Tip