Shop All Welding Contact Tip
Miller Electric
Tip, Fastip, Tapered, Contact, 1/16, PK25
Mfr # 209030
Zoro # G4710212
product price: $88.25
/pk 25, $3.53/ea
Free Shipping & Returns
Not eligible for select promotions
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FasTip
- Wire Size (In.) 1/16
- Type Fastip - Tapered
- Material Copper
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 209030
- Zoro # G4710212
- UPC # 715959594509
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 1/16 |
Max. Wire Diameter | 1/16 in |
Connection Thread Size | M5 |
Maximum Wire Diameter | 1/16 in |
Description
Tapered Contact Tip, Compatible with Brand Miller, Series FasTip, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.0625 in, For Wire Type Aluminum, Maximum Current 250 A, Connection Type Threaded, For Nozzle Series FasTip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Handle Knurled (H-100)
- DIAMOND LEAD REELS Pair of Heavy Duty Single Welding Lead Reels, 10 in., Black (FBS-SET10BLK)
- WELLER Dispenser, Flux (FD2D)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/8", #6 (WP24W) (53N27)
- MILLER ELECTRIC Tip, Fastip, Contact, 5/64, PK25 (206192)
- MILLER ELECTRIC Nozzle Insulator, For Roughneck (198856)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (199615)
- MILLER ELECTRIC Gas Diffuser, Roughneck, FasTip, PK2 (206195)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .052, PK25 (209029)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .035, PK25 (209026)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .023" (1110-1100) (P11-23)
- Miller Electric Welding Contact Tip