Shop All Welding Contact Tip
Miller Electric
Tip, Fastip, Tapered, Contact, .052, PK25
Mfr # 209029
Zoro # G4725147
product price: $87.99
/pk 25, $3.52/ea
Free Shipping & Returns
Not eligible for select promotions
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) .052
- Style Contact
- For MIG Guns Miller(R) Roughneck
- Type Fastip - Tapered
- Series FasTip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 209029
- Zoro # G4725147
- UPC # 715959594493
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .052 |
Max. Wire Diameter | 0.052 in |
Maximum Wire Diameter | 0.052 in |
Description
Tapered Contact Tip, Compatible with Brand Miller, Series FasTip, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.052 in, For Wire Type Aluminum, Maximum Current 400 A, Connection Type Threaded, For Nozzle Series FasTip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Weller LT series (MS-4140)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 33lb (7662)
- WESTWARD MIG Welding Wire, ER309L, .035, 30 lb. (41R275)
- BLUE DEMON Premium Carbon Stl Weld Wire, 0.030x11lb (ER70S2-030-11)
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- MILLER ELECTRIC Tip Adapter, For Miller Gun M-Series, PK2 (169729)
- MILLER ELECTRIC Contact Tip, Pk10 (000068)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK10 (223016)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (209036)
- PARKER TORCHOLOGY Bernard Style Contact Tip, 3/32" Long (P1593)
- Miller Electric Welding Contact Tip