Shop All Welding Contact Tip
Miller Electric
Tip, Fastip, Tapered, Contact, .035, PK25
Mfr # 209026
Zoro # G4710063
product price: $97.89
/pk 25, $3.92/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Copper
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
- Type Fastip - Tapered
- Style Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 209026
- Zoro # G4710063
- UPC # 715959594462
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .035 |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Copper |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
Item | Tapered Contact Tip |
Type | Fastip - Tapered |
Style | Contact |
Series | FasTip |
For MIG Guns | Miller(R) Roughneck |
For Nozzle Series | FasTip |
Compatible with Series | Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol |
Welding Processes | MIG Welding (GMAW) |
For Wire Type | Aluminum |
Connection Type | Threaded |
Contact Tip Number | 209026 |
Compatible with Brand | Miller |
For MIG Gun Series | Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol |
For Gas Diffuser Number | 206195, 206196, 227749, 231511, 231512, D218 |
Compatible with Model | 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573 |
Tip Shape | Tapered |
Duty Rating | Heavy Duty |
Process | MIG Welding (GMAW) |
Description
Tapered Contact Tip, Compatible with Brand Miller, Series FasTip, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series FasTip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Diffuser, Centerfire (D-1)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.125 In (501)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X11lb. Spool (ER80SD2-035-11)
- LINCOLN ELECTRIC Plasma Cutter, 10 -40A, Inverter, 70 PSI (K2807-1)
- MILLER ELECTRIC Tip, Screw - Tapered, Contact, .035, PK10 (176793)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK10 (223018)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 3/8 (209035)
- MILLER ELECTRIC Nozzle Insulator, For Roughneck (198856)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Stickout (169727)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- MILLER ELECTRIC Tip, Fastip, Contact, .068, PK25 (206191)
- Miller Electric Welding Contact Tip