Shop All Welding Contact Tip
Miller Electric
Tip, Fastip, Contact, 5/64, PK25
Mfr # 206192
Zoro # G4720773
product price: $66.19
/pk 25, $2.65/ea
Not eligible for select promotions
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FasTip
- For MIG Guns Miller(R) Roughneck
- Wire Size (In.) 5/64
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
- Style Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 206192
- Zoro # G4720773
- UPC # 715959594455
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 5/64 |
Outside Diameter | 0.312 in |
Maximum Wire Diameter | 5/64 in |
Overall Length | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Series | FasTip |
For MIG Guns | Miller(R) Roughneck |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
Item | Contact Tip |
Style | Contact |
Material | Copper |
Type | Fastip |
Welding Processes | MIG Welding (GMAW) |
Duty Rating | Heavy Duty |
For Nozzle Series | FasTip |
Compatible with Series | Roughneck |
For Gas Diffuser Number | 206195, 206196 |
Description
Contact Tip, Series FasTip, Compatible with Series Roughneck, Duty Rating Heavy Duty, Maximum Wire Diameter 0.078125 in, For Nozzle Series FasTip, For Gas Diffuser Number 206195, 206196, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.312 in, Overall Length 1.25 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Casters For H D Welding Screens (54606HD)
- STEINER Welding Blanket Roll, 3 ft. 3" H (372-40R)
- RADNOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RAD64003034)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002731)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (199615)
- MILLER ELECTRIC MILLER 12pc MIG Gun Consumables Kit (234607)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK5 (199388)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.023-0.030 (202889)
- MILLER ELECTRIC Tip, Slip, Contact, .035, PK5 (094259)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.023-0.025 (194010)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (209036)
- Miller Electric Welding Contact Tip