Shop All Welding Contact Tip
Miller Electric
Tip, Fastip, Contact, .068, PK25
Mfr # 206191
Zoro # G4715252
Not eligible for select promotions
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) .068
- Material Copper
- Type Fastip
- Style Contact
- For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 206191
- Zoro # G4715252
- UPC # 715959594448
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .068 |
Overall Length | 1.25 in |
Outside Diameter | 0.312 in |
Maximum Wire Diameter | 0.068 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Contact Tip |
Material | Copper |
Type | Fastip |
Style | Contact |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
Series | FasTip |
For MIG Guns | Miller(R) Roughneck |
Compatible with Series | Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol |
Welding Processes | MIG Welding (GMAW) |
Connection Type | Threaded |
Duty Rating | Heavy Duty |
For Wire Type | Aluminum |
Contact Tip Number | 206191 |
For Nozzle Series | FasTip |
For Gas Diffuser Number | 206195, 206196 |
Compatible with Brand | Miller |
Tip Shape | Standard |
Compatible with Model | 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573 |
Description
Contact Tip, Compatible with Brand Miller, Series FasTip, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.068 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series FasTip, For Gas Diffuser Number 206195, 206196, Contact Tip Number 206191
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 12 in., Black (FBD12BLK)
- MARKAL Temperature Indicator, 325 deg. F (86661)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-025T)
- METAL MAN Heavy Duty Single/Dual Bottle Welding Cart (UWC4)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .045, PK25 (209027)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK10 (223016)
- MILLER ELECTRIC Contact Tip, Pk10 (000068)
- MILLER ELECTRIC Adapter, Pk2 (169728)
- MILLER ELECTRIC Tip, Slip - Curved, Contact, .030-.035, PK5 (148155)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK25 (206186)
- Miller Electric Welding Contact Tip