Shop All Welding Contact Tip
Miller Electric
Tip, Fastip, .035 AND .030 AL WIRES, PK25
Mfr # 199605
Zoro # G4735105
original price:
$202.11
23% off
new price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns
Not eligible for select promotions
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fastip
- Series FasTip
- For Use With ROUGHNECK Guns
- Material Copper
- Wire Size (In.) .035 AND .030 AL WIRES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 199605
- Zoro # G4735105
- UPC # 715959594400
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .035 AND .030 AL WIRES |
Overall Length | 1.25 in |
Max. Wire Diameter | 0.035 in |
Outside Diameter | 0.35 in |
Maximum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Fastip |
Series | FasTip |
For Use With | ROUGHNECK Guns |
Material | Copper |
For MIG Guns | Miller(R) Roughneck |
Style | Contact |
Item | Contact Tip |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | Roughneck |
Compatible with Series | Roughneck |
For Gas Diffuser Number | 198857, 199623 |
Duty Rating | Heavy Duty |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series FasTip, Compatible with Series Roughneck, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, For Gas Diffuser Number 198857, 199623, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.35 in, Overall Length 1.25 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORTHINGTON CYLINDERRP BasicTorch Kit (WK2301)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- TILLMAN Welding Blanket, 8 ft. H x 8 ft. W, Amber (590B88)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 3/8 (209035)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK10 (223018)
- MILLER ELECTRIC Contact Tip, Value Tip, 0.035, PK25 (054202)
- MILLER ELECTRIC Tip, Standard, Contact, .035-.047, PK5 (050626)
- MILLER ELECTRIC M 100/150 MIG Consumable Kit, 0.30 (234608)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.023-0.025 (194010)
- PARKER TORCHOLOGY Tweco Style Contact Tip, 1/16" HD (1140-1206) (P14H-116)
- Miller Electric Welding Contact Tip