Shop All Welding Contact Tip
Miller Electric
Tip Adapter, For Miller Gun M-Series, PK2
Mfr # 169729
Zoro # G2424475
original price:
$36.49
11% off
new price: $32.39
/pk 2, $16.20/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For MIG Guns Miller(R) M-25
- Wire Size (In.) Contact Heavy Duty .035
- Material Brass
- For Use With M Series MIG Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 169729
- Zoro # G2424475
- UPC # 715959556163
- Country of Origin China
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | Contact Heavy Duty .035 |
Details
Promotion Restriction | Not eligible for promotion |
For MIG Guns | Miller(R) M-25 |
Material | Brass |
For Use With | M Series MIG Guns |
Item | Nozzle Adapter |
Series | M-Series |
Type | Nozzle Adapter |
Style | Adapter |
Compatible with Model | 169594, 169596, 169598, 169599 |
For MIG Gun Model | 169596, 169598, 169599 |
Compatible with Series | M-25 |
For MIG Gun Series | M-25 |
Connection Thread Type | Slip-On |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Contact Tip Series | M-Series |
Compatible with Brand | Miller |
Gas Diffuser Number | 169729 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle Adapter, Compatible with Brand Miller, Series M-Series, Gas Diffuser Number 169729, Compatible with Series M-25, Compatible with Model 169594, 169596, 169598, 169599, For Contact Tip Series M-Series, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Type Slip-On, For Use With M Series MIG Guns, Material Brass, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Shot Meter, Benchtop, w/Vacuum Only (KDS808)
- ARC-ZONE Monster12 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN12-3-116)
- AMERICAN TORCH TIP Nozzle, 23-37, PK2 (23-37)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 1lb. Tube (ER312-094-01T)
- MILLER ELECTRIC Nozzle Insulator, For Roughneck (198856)
- MILLER ELECTRIC Contact Tip, FasTip, 0.023, PK25 (206184)
- MILLER ELECTRIC Tip, Slip, Contact, .047, PK5 (094260)
- MILLER ELECTRIC Contact Tip, 0.045, PK10 (000069)
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK25 (206190)
- MILLER ELECTRIC Tip, Slip, Contact, .030, PK5 (050638)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 240A - 360A, M6, .035" (0.9mm) (PB2504-09)
- Miller Electric Welding Contact Tip