Shop All Plasma Cutting Accessories
Miller Electric
TIP, 40 AMP, PK3
Mfr # 249928
Zoro # G4357683
Not eligible for select promotions
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XT40 Torch
- Amps 40
- Application Plasma Cutting
- Compatible with Series XT40
- Compatible with Model 249951, 249952, 260633, 260635
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 249928
- Zoro # G4357683
- UPC # 715959581929
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | XT40 Torch |
Amps | 40 |
Application | Plasma Cutting |
Compatible with Series | XT40 |
Compatible with Model | 249951, 249952, 260633, 260635 |
For Plasma Torch Series | XT40 |
For Plasma Cutter Model | 907579, 907579001, 907579002, 90757903 |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Welding Processes | Plasma Cutting |
For Plasma Torch Type | Handheld |
Compatible with Brand | Miller |
Maximum Current | 40 A |
For Plasma Cutter Series | Spectrum 625 X-TREME |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 907579, 907579001, 907579002, 90757903, For Plasma Cutter Series Spectrum 625 X-TREME, Compatible with Model 249951, 249952, 260633, 260635, Compatible with Series XT40, Compatible with Brand Miller, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, For Use With XT40 Torch, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Arcaloy 316L-17 Plus 5/32In 14In 10Lb Electrode (251311023)
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (13N29)
- WILSON Welding Blankets - Uncoated Fibreglass (36290)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Shield (256031-1)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- MILLER ELECTRIC Plasma Torch Kit, For Torches ICE 80C/T (222942)
- MILLER ELECTRIC Cutting Guide, For XT & ICE TORCHES (253055)
- MILLER ELECTRIC Collet Body, Copper, 5/32 In (4.0mm), PK5 (406488)
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 20ft (249952)
- LINCOLN ELECTRIC Plasma Cutter, P20, 20A, 115V (K2820-1)
- Miller Electric Plasma Cutting Accessories