Shop All TIG Welding Accessories
This Product is Discontinued
Miller Electric
TIG Wireless Hand Control (Discontinued)
Mfr # 300723
Zoro # G4266981
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 300430
- Operating Range 300 ft
- Compatible with Series Big Blue, CST, Dimensions, Dynasty, Gold Star, Maxstar, Trailblazer, XMT
- Connection Type Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300723
- Zoro # G4266981
- UPC # 715959549240
- Country of Origin Philippines
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Wireless Hand Control |
For Use With | Mfr. No. 300430 |
Operating Range | 300 ft |
Compatible with Series | Big Blue, CST, Dimensions, Dynasty, Gold Star, Maxstar, Trailblazer, XMT |
Connection Type | Wireless |
Compatible with Manufacturer Part Number | 300430 |
Control Type | Hand Control |
Plug Type | 14-Pin (Miller) |
Compatible with Brand | Miller |
Description
Wireless Hand Control, Compatible with Brand Miller, Type Wireless Hand Control, Color Black, Yellow, Compatible with Grainger Part Number 13Z841, Compatible with Manufacturer Part Number 300430, Compatible with Series Big Blue, CST, Dimensions, Dynasty, Gold Star, Maxstar, Trailblazer, XMT, Connection Type Wireless, Control Type Hand Control, Operating Range 300 ft, Plug Type 14-Pin (Miller)
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.