Shop All TIG Welders
Miller Electric
TIG Welding Package
Mfr # 951000003
Zoro # G010040154
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
Not eligible for select promotions
$13,867.99
Free 30-Day Returns
Key Features
- Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
- Input Voltage 208V, 220/230/240V, 460/480V
- Series Syncrowave 300
- Input Frequency 50/60 Hz
- Open Circuit Voltage 60V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951000003
- Zoro # G010040154
- UPC # 715959702508
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Height | 43.9 in |
Overall Width | 20.5 in |
Power Cord Length | 20 ft |
Overall Depth | 36.3 in |
Description
TIG Welder, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1/2 in (Steel), 3/8 in (Aluminum), For Minimum Material Thickness 3/200 in (Aluminum), 3/250 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 300 A, Phase Single-/Three-Phase, Polarity AC/DC, Series Syncrowave 300, Stick Welding Maximum Output Current 230 A (Single-Phase), 230 A (Three-Phase), Stick Welding Minimum Output Current 5 A (Single-Phase), 5 A (Three-Phase)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER1100, 1 lb. (20YE03)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS A-2, 1 lb. (30XN36)
- MILLER ELECTRIC Plasma Cutter Torch Retaining Cup (256029)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (535-6X6)
- MILLER ELECTRIC TIG Welding Package, 300A, Blue (951937)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STH Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907711)
- MILLER ELECTRIC Dynasty 300 3Phase TIG Welder (907818002)
- MILLER ELECTRIC TIG Welder, Syncrowave(R) 300 Series, 208/240/480V AC, 300 Max. Output Amps (907782)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710001)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907683)
- LINCOLN ELECTRIC TIG Welder, Aspect 375 AC/DC Series, 200 V to 600 V (K3946-2)
- Miller Electric TIG Welders