Shop All Welding Gloves
Miller Electric
TIG Welding Gloves, Goatskin Palm, M, PR
Mfr # 279897
Zoro # G7290606
Not eligible for select promotions
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 279897
- Zoro # G7290606
- UPC # 715959659260
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 6 in |
Description
TIG Welding Gloves, Welding Glove Application TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color Black/White, Cuff Material Pigskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Hope you like Dogs Doormat 17 x 29 (107861729)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-155)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- HEXARMOR Safety Gloves, XL, PR1 (4067-XL (10))
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (279898)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (279899)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, L, PR (279875)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, XL, PR (279876)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, M, PR (263332)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- Miller Electric Gloves & Hand Protection