Shop All TIG Welders
This Product is Discontinued
Miller Electric
Tig Welder, Syncrowave 350 LX TIGRunner Series, 230/460/575V AC, 400 Max. Output Amps (Discontinued)
Mfr # 907199032
Zoro # G9862325
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Welder Industrial Class Heavy
- Welding Processes Pulsed TIG, Stick, TIG
- Mild Steel - Material Thickness 0.012 in to 5/8 in
- Aluminum - Material Thickness 0.015 in to 1/2 in
- Input Voltage 230/460/575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907199032
- Zoro # G9862325
- UPC # 715959372497
- Country of Origin Unknown
- Category TIG Welders
Dimensions
Overall Width | 22 1/2 in |
Overall Height | 36 1/4 in |
Overall Depth | 25 in |
Description
TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 1/2 in (Aluminum), 5/8 in (Mild Steel), For Minimum Material Thickness 0.012 in (Mild Steel), 0.015 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 146 A @ 200V (Single-Phase), Phase Single-Phase, Polarity AC/DC, Series Syncrowave 350 LX, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 3 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.