Miller Electric

Tig Welder, Syncrowave 250 DX Complete Package Series, 200/230/460V AC, 310 Max. Output Amps (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all TIG Welders

Key Features

  • Promotion Restriction Not eligible for promotion
  • Welder Industrial Class Heavy
  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.012 in to 1/2 in
  • Aluminum - Material Thickness 0.015 in to 3/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 49 in
Overall Depth 25 in
Overall Width 22 1/2 in

Description

TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, Phase Single-Phase, Polarity AC/DC, Series Syncrowave 250 DX, Welding Processes Pulsed TIG, Stick, TIG, Application Auto / Cycle (Racing, Customizing, Restoring), Boat / Yacht, Construction, DIY / Home Hobbyist, Farm and Ranch, High Purity Processing, Infrastructure, Manufacturing, Metal Art / Sculptures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products