Miller Electric

Tig Welder, Syncrowave 210 Series, 120 to 240V AC, 210 Max. Output Amps, 125A @ 15V Rated Output


product price: $4,430.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Not eligible for select promotions

Free 30-Day Returns

Key Features

  • Welder Industrial Class Light
  • Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
  • Mild Steel - Material Thickness 0.020 in to 1/4 in
  • Aluminum - Material Thickness 0.020 in to 1/4 in
  • Input Voltage 110/115/120V AC, 208V AC, 220/230/240V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 18.5 in
Overall Height 31.5 in
Overall Depth 43 in
Power Cord Length 10 ft

Description

TIG Welder, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1/4 in (Aluminum), 1/4 in (Steel), For Minimum Material Thickness 0.020 in (Aluminum), 0.020 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 20.5 A @ 115V, Phase Single-Phase, Polarity AC/DC, Series Syncrowave 210, Stick Welding Maximum Output Current 150 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 70 A @ 22.8 V, 60 Percent, 90 A @ 23.6 V, 60 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.