Shop All TIG Welders
This Product is Discontinued
Miller Electric
TIG Welder, Syncrowave 200 Series, 460/575, 150A @ 26V Rated Output (Discontinued)
Mfr # 907309-00-1
Zoro # G1606044
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Input Voltage 460/575
- Rated Output 150A @ 26V
- Series Syncrowave 200
- Application Stick, TIG all materals including Aluminum up to 1/4"
- Overall Width 21-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907309-00-1
- Zoro # G1606044
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Width | 21-1/8" |
Overall Height | 30-1/8" |
Overall Depth | 21-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tig Welder |
Input Voltage | 460/575 |
Rated Output | 150A @ 26V |
Series | Syncrowave 200 |
Application | Stick, TIG all materals including Aluminum up to 1/4" |
Input (Amps) | 27/22 |
Features | AC/DC Square Wave, Digital Meters, Pulser |
Includes | Power Source, 8 Ft. Primary Cord, Rfcs-14 Remote Foot Pedal, 12-1/2 Ft. Weldcraft(R) Wp17 Tig Torch, 15 Ft. Work Lead With Clamp, 15 Ft. Lead W/Electrode Holder, Flow Gauge Regulator With Hose And Cable And Foot Pedal Holders |
Phase | 1 |
Description
Tig Welder, Phase 1, Series Syncrowave 200, Application Stick, TIG all materals including Aluminum up to 1/4 in, Features AC/DC Square Wave, Digital Meters, Pulser, Includes Power Source, 8 ft Primary Cord, Rfcs-14 Remote Foot Pedal, 12-1/2 ft Weldcraft(R) Wp17 Tig Torch, 15 ft Work Lead With Clamp, 15 ft Lead W/Electrode Holder, Flow Gauge Regulator With Hose And Cable And Foot Pedal Holders, Input Voltage 460/575, Overall Depth 21 1/2 in, Overall Height 30 1/8 in, Overall Width 21 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.