Shop All TIG Welders
Miller Electric
Tig Welder, Maxstar(R) Series, 208 to 575V AC, 400 Max. Output Amps, 300A @ 32V, 60% Rated Output
Mfr # 907716001
Zoro # G8093185
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$15,690.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Welder Industrial Class Heavy
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
- Mild Steel - Material Thickness 0.012 in to 5/8 in
- Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907716001
- Zoro # G8093185
- UPC # 715959648417
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Height | 24.75 in |
Overall Depth | 43.75 in |
Overall Width | 23.13 in |
Power Cord Length | 8 ft |
Description
TIG Welder, For Material Type Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Mild Steel), For Minimum Material Thickness 0.012 in (Mild Steel), Input Frequency 50/60 Hz, Max. Input Current 33 A @ 208V (Three-Phase), 48 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity DC, Series Maxstar 400, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 3 A, Stick Welding Output @ Duty Cycle 300 A @ 32 V, 60 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Hose, Vinyl, 25 Ft (7.6m) (41V30)
- MILLER ELECTRIC Drive Roll Kit (79599)
- LINCOLN ELECTRIC MIG Welding Wire, ER4047, 3/64", 16 lb (EDS28417)
- ARCAIR Gouging Elect., Copperclad, 1/2x14, PK50 (22082003)
- MILLER ELECTRIC TIG Welding Package, 300A, Blue (951937)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STH Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907711001)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710)
- MILLER ELECTRIC TIG Welding Package, 210A, Blue (951936)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710001)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907683)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710002)
- Miller Electric TIG Welders