Shop All TIG Welders
Miller Electric
Tig Welder, Dynasty(R) Series, 208 to 575V AC, 800 Max. Output Amps, 600A @ 44V, 60% Rated Output
Mfr # 907719001
Zoro # G8093200
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$30,856.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Welder Industrial Class Heavy
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
- Mild Steel - Material Thickness 0.020 in to 1 in
- Aluminum - Material Thickness 0.020 in to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907719001
- Zoro # G8093200
- UPC # 715959654197
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Width | 23.13 in |
Overall Depth | 43.75 in |
Overall Height | 53.13 in |
Description
TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 1 in (Aluminum), 1 in (Steel), For Minimum Material Thickness 0.020 in (Aluminum), 0.020 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 136 A @ 208V (Single-Phase), 96 A @ 208V (Three-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 800, Stick Welding Maximum Output Current 800 A, Stick Welding Minimum Output Current 5 A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Polycarbonate Plate Gold Coated, Shade 11 (KP3942-1)
- LINCOLN ELECTRIC LINCOLN Magnum Pro 175L MIG Gun (K4529-1)
- VICTOR Heating Nozzle, 8-MFN-1 (0324-0118)
- BUILDPRO Clamp, 16 In x, 1 In x, 7 In x (T51510)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907684)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STH Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907711001)
- MILLER ELECTRIC TIG Welder, Syncrowave(R) 300 Series, 208/240/480V AC, 300 Max. Output Amps (907782)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- MILLER ELECTRIC Stick Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907682)
- MILLER ELECTRIC TIG Welder (907816002)
- MILLER ELECTRIC TIG Welding Package, 300A, Blue (951937)
- Miller Electric TIG Welders