Shop All TIG Welders
Miller Electric
Tig Welder, Dynasty(R) Series, 208 to 575V AC, 400 Max. Output Amps, 300A @ 32V, 60% Rated Output
Mfr # 907717001
Zoro # G8093261
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Not eligible for select promotions
$16,813.00
Free 30-Day Returns
Key Features
- Welder Industrial Class Heavy
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
- Mild Steel - Material Thickness 0.012 in to 5/8 in
- Aluminum - Material Thickness 0.015 in to 5/8 in
- Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907717001
- Zoro # G8093261
- UPC # 715959648431
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Width | 23.13 in |
Overall Depth | 43.75 in |
Overall Height | 43.13 in |
Power Cord Length | 8 ft |
Description
TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Aluminum), 5/8 in (Steel), For Minimum Material Thickness 0.012 in (Steel), 0.015 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 38 A @ 208V (Three-Phase), 52 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 400, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 3 A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Torch with Leads for 11G207 (7-0040)
- HARRIS 30/70 1# .454kg EXTRUDED BAR (331845)
- LINCOLN ELECTRIC Connection Nozzle, Bell Shape (K2389-5)
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 (KDS14TNP)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- MILLER ELECTRIC Tig Welder, Dynasty(R) Series, 208 to 575V AC, 400 Max. Output Amps, 300A @ 32V, 60% Rated Output (951000005)
- MILLER ELECTRIC Dynasty 300 3Phase TIG Welder (907818002)
- MILLER ELECTRIC Stick Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907682)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710002)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907684)
- LINCOLN ELECTRIC Tig Welder, V155-S Series, 120/230V AC, 155 Max. Output Amps, 155A @ 16V, 30% Rated Output (K2606-1)
- Miller Electric TIG Welders