Miller Electric

Tig Welder, Dynasty 280 TIGRunner with CPS Series, 208 to 575V AC, 280 Max. Output Amps (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Shop for all TIG Welders

Key Features

  • Welder Industrial Class Medium
  • Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
  • Mild Steel - Material Thickness 0.004 in to 3/8 in
  • Aluminum - Material Thickness 0.012 in to 3/8 in
  • Input Voltage 208 to 575V AC, 208V AC, 575V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 22.5 in
Overall Height 13.63 in
Overall Width 8.63 in
Power Cord Length 8 ft

Description

TIG Welder, For Material Type Aluminum, Steel, For Maximum Material Thickness 3/8 in (Aluminum), 3/8 in (Steel), For Minimum Material Thickness 0.004 in (Steel), 0.012 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 22 A @ 208V (Three-Phase), 34 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 280, Stick Welding Maximum Output Current 280 A, Stick Welding Minimum Output Current 1 A, Stick Welding Output @ Duty Cycle 235 A @ 19 V, 60 Percent

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products