Shop All TIG Welders
This Product is Discontinued
Miller Electric
Tig Welder, Dynasty 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (Discontinued)
Mfr # 951880
Zoro # G2154166
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Welder Industrial Class Medium
- Welding Processes Pulsed TIG, Stick, TIG
- Mild Steel - Material Thickness 0.004 in to 1/4 in
- Aluminum - Material Thickness 0.012 in to 1/4 in
- Input Voltage 120 to 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951880
- Zoro # G2154166
- UPC # 715959629683
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Depth | 41 1/2 in |
Overall Height | 33 1/2 in |
Overall Width | 19 1/2 in |
Power Cord Length | 8 ft |
Description
TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 1/4 in (Aluminum), 1/4 in (Steel), For Minimum Material Thickness 0.002 in (Steel), 0.012 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 17 A @ 208V (Three-Phase), 29 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 210 DX, Stick Welding Maximum Output Current 210 A, Stick Welding Minimum Output Current 5 A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.