Shop All TIG Welders
Miller Electric
TIG Welder, 50/60 Hz, 800 A, Polarity AC/DC
Mfr # 951875
Zoro # G610040165
Item requires special delivery charges. A $505.00 per item surcharge will be applied.
Not eligible for select promotions
$35,803.99
Free 30-Day Returns
Key Features
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
- Input Voltage 208V, 220/230/240V, 380/400V, 460/480V, 575V
- Series Dynasty 800
- Max. Input Current 800 A
- For Material Type Aluminum, Metal, Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951875
- Zoro # G610040165
- UPC # 715959691031
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Height | 34.5 in |
Overall Width | 13.75 in |
Overall Depth | 22 in |
Power Cord Length | 8 ft |
Description
TIG Welder, For Material Type Aluminum, Metal, Stainless Steel, Steel, For Maximum Material Thickness 1 in (Aluminum), 1 in (Steel), For Minimum Material Thickness 1/50 in (Aluminum), 1/50 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 800 A, Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 800, Stick Welding Maximum Output Current 500 A (Single-Phase), 800 A (Three-Phase), Stick Welding Minimum Output Current 5 A (Single-Phase), 5 A (Three-Phase)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIFLAME CO2 Flowmeter Reg w/Solenoid Kit CGA320 (KFR13SV)
- SURTEK Magnetic Welding Corner Holder 50Lb (123281)
- DEWALT Inner Protective Lens 5-Pack for DXMF21011 Welding Helmet (41603-IPL-5PK)
- BLUE DEMON SS Weld Wire, 0.030", 30lb. Spool (ER308LSI-030-30)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907684)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STH Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907711)
- MILLER ELECTRIC TIG Welding Package, 210A, Blue (951936)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907683)
- MILLER ELECTRIC Tig Welder, Dynasty(R) Series, 208 to 575V AC, 400 Max. Output Amps, 300A @ 32V, 60% Rated Output (951000005)
- Miller Electric TIG Welders