Shop All TIG Welders
Miller Electric
TIG Welder, 50/60 Hz, 400 A, Polarity DC
Mfr # 951874
Zoro # G210437075
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Not eligible for select promotions
$19,440.99
Free 30-Day Returns
Key Features
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
- Input Voltage 208V, 220/230/240V, 380/400V, 460/480V, 575V
- Series Maxstar 400
- Polarity DC
- Overall Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951874
- Zoro # G210437075
- UPC # 715959691048
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Depth | 22 in |
Power Cord Length | 8 ft |
Overall Width | 13.75 in |
Overall Height | 24.75 in |
Description
TIG Welder, For Material Type Metal, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Steel), For Minimum Material Thickness 3/250 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 400 A, Phase Single-/Three-Phase, Polarity DC, Series Maxstar 400, Stick Welding Maximum Output Current 300 A (Single-Phase), 400 A (Three-Phase), Stick Welding Minimum Output Current 3 A (Single-Phase), 3 A (Three-Phase)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Plate, Cover (S19004)
- COXREELS Dual Hose Compressed Air Motor Rewind (1275WL-3-150-A)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- VICTOR Welding Nozzle, Acetylene, Victor 300 (0323-0310)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710002)
- MILLER ELECTRIC TIG Welding Package, 210A, Blue (951936)
- MILLER ELECTRIC TIG Welder, Syncrowave(R) 300 Series, 208/240/480V AC, 300 Max. Output Amps (907782)
- MILLER ELECTRIC Tig Welder, Syncrowave 210 Series, 120 to 240V AC, 210 Max. Output Amps, 125A @ 15V Rated Output (907596)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STH Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907711001)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- MILLER ELECTRIC Tig Welder, Dynasty(R) Series, 208 to 575V AC, 400 Max. Output Amps, 300A @ 32V, 60% Rated Output (951000005)
- Miller Electric TIG Welders