Shop All Arc Welders
Miller Electric
TIG Torch Kit, W-350 Series
Mfr # WP-18-25-R
Zoro # G7597527
Free Shipping & Returns
Not eligible for select promotions
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W-350
- Includes Long Back Cap
- Output Range (Amps) 245 Amp AC (100% Duty Cycle), 350 Amp DC
- Application Electrode Range .020 in -5/32 in TIG/GTAW
- Features Built-In Fingertip Gas Control, Comfortable Handle, Reduced Downtime and Costs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # WP-18-25-R
- Zoro # G7597527
- UPC # 094715475482
- Country of Origin United States
- Category Arc Welders
Dimensions
For Max. Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Back Cap Size Designation | Long |
For Maximum Electrode Diameter | 5/32 in |
Power Cord Length | 25 ft |
Description
TIG Torch Package, Compatible with Series W-350 Series, Duty Cycle 100 Percent, Maximum Current 350 A, Neck Type Rigid, TIG Torch Series W-350, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -5/32 in TIG/GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Built-In Fingertip Gas Control, Comfortable Handle, Reduced Downtime and Costs, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- HOT MAX 5' Extension Propane Gas Hose, 350 PSI Rated (24217)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 33 lb. (41R324)
- AMERICAN BEAUTY TOOLS Electrodes, Tweezer-, PK6 (10594)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200 Series (WP-26)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC Water-CooledTorch Body, W-350 Series (WP-18)
- Miller Electric Arc Welders