Shop All Arc Welders
Miller Electric
TIG Torch Kit, A-200V Series
Mfr # WP-26V-12-2
Zoro # G7460381
Free Shipping & Returns
Not eligible for select promotions
$297.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A-200V
- Output Range (Amps) 150 Amp AC (60% Duty Cycle), 200 Amp DC
- Application Electrode Range .020 in -5/32 in TIG/GTAW
- Includes Long Back Cap
- Duty Cycle 60 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # WP-26V-12-2
- Zoro # G7460381
- UPC # 696738265349
- Country of Origin United States
- Category Arc Welders
Dimensions
For Max. Electrode Diameter | 5/32 in |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Back Cap Size Designation | Long |
Description
TIG Torch Package, Compatible with Series A-200 Series, Duty Cycle 60 Percent, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series A-200, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -5/32 in TIG/GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Weldcraft, Duty Rating Heavy-Duty, Cooling Method Air-Cooled, Features Effortless Adjustments, Eliminate the Expense, Flexibility, Maximum versatility, Robust Performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 3-W-1 (0324-0073)
- XTRWELD TDNOZGELB16 Tip Dip Nozzle Gel, Round Jar, 16 oz (TDNOZGELB-16)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1022)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2863)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-2)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200 Series (WP-26)
- METAL MAN Arc 80T DC Inverter Stick Welder (ARC80T)
- Miller Electric Arc Welders