Shop All TIG Welding Accessories
Miller Electric
TIG Torch Kit, A-200V, 25 ft., 2PC, Rubber
Mfr # WP-26V-25-2
Zoro # G6130293
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Electrode Range .020 in -5/32 in TIG/GTAW
- Output Range (Amps) 150 Amp AC (60% Duty Cycle), 200 Amp DC
- Includes Long Back Cap
- Series A-200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP-26V-25-2
- Zoro # G6130293
- UPC # 094715475543
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
For Max. Electrode Diameter | 5/32 in |
Back Cap Size Designation | Long |
Power Cord Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 5/32 in |
Description
TIG Torch Package, Compatible with Series A-200 Series, Duty Cycle 60 Percent, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series A-200, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -5/32 in TIG/GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy-Duty, Cooling Method Air-Cooled, Features Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045R)
- SMITH EQUIPMENT Flashback Arrestor, Regulator, Oxy/Fuel (H753)
- SAFTCART Running Gear with Cylinder Rack (MM-8)
- MILLER ELECTRIC MIG Nozzle (N-M58XTC)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (13N16)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK1C)
- MILLER ELECTRIC Handle Knurled (H-100)
- MILLER ELECTRIC TIG Contractor Kit (301337)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/8 In, PK2 (995795)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (13N23)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK3GL)
- Miller Electric TIG Welding Accessories