Shop All Arc Welders
Miller Electric
TIG Torch Kit, A-150V, 12-1/2 ft.
Mfr # WP-17V-12-2
Zoro # G7517876
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-150V
- Application Electrode Range .020 in -1/8 in TIG / GTAW
- Includes Long Back Cap
- Output Range (Amps) 115 Amp AC (60% Duty Cycle), 150 Amp DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # WP-17V-12-2
- Zoro # G7517876
- UPC # 608201092468
- Country of Origin United States
- Category Arc Welders
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 12 1/2 ft |
Back Cap Size Designation | Long |
For Minimum Electrode Diameter | 0.02 in |
Description
TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Weldcraft, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Ribbed handle, Utilize Existing Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Cover Lens, 7-1/2" L, 6" W (287016)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2131)
- BRUSH RESEARCH MANUFACTURING Brass Scratch Brush, 93APB (BRM93APB)
- HAKKO Soldering Iron Connector, 3.9 ft. L, Black (FX8801-02)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200FV Series (WP-26FV)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC Water-CooledTorch Body, W-350 Series (WP-18)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-12-2)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FVRH Series (WP-R17FV)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-25-R)
- Miller Electric Arc Welders