Shop All TIG Welding Accessories
Miller Electric
TIG Torch Kit, A-150V, 12-1/2 ft., Rubber
Mfr # WP-17FV-12-R
Zoro # G6119845
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Output Range (Amps) 115 Amp AC (60% Duty Cycle), 150 Amp DC
- Includes Long Back Cap
- Application Electrode Range .020 in -1/8 in TIG / GTAW
- Series A-150FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # WP-17FV-12-R
- Zoro # G6119845
- UPC # 696738443471
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
For Max. Electrode Diameter | 1/8 in |
Back Cap Size Designation | Long |
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 12 1/2 ft |
Description
TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Flexible, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, For Maximum Electrode Diameter 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS TIG Welding Rod, ER80S, 1/16, 1 lb (S301818-G17)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x33lb Spool (ER70S6-045-33)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 3/32" x 36" (S2332)
- WELLER Sensor Assembly (EC229A)
- MILLER ELECTRIC Water Hose, Vinyl, 25 Ft (7.6m) (41V32)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- MILLER ELECTRIC Power Cable, Rubber, 50 Ft (15.2m) (57Y03R-L50)
- MILLER ELECTRIC TIG Torch Kit, A-150F, 25 ft., Rubber (WP-17F-25-R)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V44)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V27)
- AQUASOL Pre-Formed Purge Dam, 16 In Dia., PK24 (EZP-16)
- Miller Electric TIG Welding Accessories