Shop All TIG Welding Accessories
Miller Electric
TIG Torch Kit, A-150F, 25 ft., Rubber
Mfr # WP-17F-25-R
Zoro # G6225371
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-150F
- Output Range (Amps) 115 Amp AC (60% Duty Cycle), 150 Amp DC
- Includes Long Back Cap
- Application Electrode Range .020 in -1/8 in TIG / GTAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # WP-17F-25-R
- Zoro # G6225371
- UPC # 696738311237
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
For Max. Electrode Diameter | 1/8 in |
Back Cap Size Designation | Long |
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
Description
TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Flexible, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, For Maximum Electrode Diameter 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Pink, PK25 (84-9603)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (046782)
- ZORO SELECT Welding Tip (5-101-0)
- MILLER ELECTRIC Welding Helmet, Shade 8 to 12, Black (238497)
- MILLER ELECTRIC Gas Coupler, 5/8 In-18 RH, 5/8 In-18 RH (11N17)
- MILLER ELECTRIC Nozzle Insulator, PK2 (18CG)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #8 (1/2 In), PK10 (57N74)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (10N46)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150F (WP-17F)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-225MFC)
- AMERICAN TORCH TIP Gas Lens, 1/8 In Large, PK2 (995795)
- Miller Electric TIG Welding Accessories