Shop All Arc Welders
Miller Electric
TIG Torch Kit, A-125FV Series
Mfr # WP-9FV-12-R
Zoro # G5487955
product price: $256.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A-125FV
- Includes Long Back Cap
- Application Electrode Range .020 in -1/8 in TIG / GTAW
- Output Range (Amps) 100 Amp AC (60% Duty Cycle), 125 Amp DC
- Features Flexibility, Ideal Combination, Maximum Versatility, Perfected Control, Reduce Fatigue and Downtime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP-9FV-12-R
- Zoro # G5487955
- UPC # 094715475574
- Country of Origin United States
- Category Arc Welders
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 1/8 in |
Back Cap Size Designation | Long |
Description
TIG Torch Package, Compatible with Series A-125 Series, Duty Cycle 60 Percent, Maximum Current 125 A, Neck Type Flexible, TIG Torch Series A-125, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Air-Cooled, Features Flexibility, Ideal Combination, Maximum Versatility, Perfected Control, Reduce Fatigue and Downtime, For Maximum Electrode Diameter 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Halo Headgear Assembly (0700000809)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 1 lb. (41R353)
- LONGEVITY LG-15 Mig140/Spool140 MIG Gun NOZZLE (880428)
- AMERICAN BEAUTY TOOLS Probe Style Handpiece and Return, 1/4 In (10511G)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200FV Series (WP-26FV)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200 Series (WP-26)
- METAL MAN Arc 80T DC Inverter Stick Welder (ARC80T)
- Miller Electric Arc Welders