Shop All TIG Torches
Miller Electric
Tig Torch Kit, 115A, Air-Cooled
Mfr # WP1725RDI25
Zoro # G5567320
product price: $244.47
/ea
Free Shipping & Returns
Not eligible for select promotions
$244.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A-150
- Output Range (Amps) 115
- Application Air-Cooled
- Includes 25 ft Power Cable, Lead
- Accepts Dinse Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP1725RDI25
- Zoro # G5567320
- UPC # 715959554039
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
Description
TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Flexible, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Back Cap Included No, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, For Maximum Electrode Diameter 1/8 in, Gas Hose Included No, Gas Valve Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tungsten Electrode 1/8" Dia., AWS A5.12 / ISO6848, PK10 (WL2018X7)
- FLANGE WIZARD Master Marker and Imager Combo Kit (MMC510)
- POWERWELD Handheld Tungsten Grinder, 120V (PW32000TG)
- TINKERTOOLS Welding Stainless Steel Brush (TI140082)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125 (WP-9)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FV (WP-17FV)
- MILLER ELECTRIC Tig Torch Package (301253025)
- MILLER ELECTRIC Torch Kit, A-150FV, 25 ft., Rubber (WP17FV25RM)
- MILLER ELECTRIC Tig Torch Body (301251)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- LINCOLN ELECTRIC Tig Torch, 250A, Water-Cooled (K1784-4)
- Miller Electric TIG Torches