Shop All TIG Torches
Miller Electric
Tig Torch Body
Mfr # 301251
Zoro # G4323159
product price: $130.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Super Cool
- Output Range (Amps) 265, 375
- Accepts Dinse, Threadlock, Stud
- Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
- TIG Torch Series W-280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 301251
- Zoro # G4323159
- UPC # 715959613194
- Country of Origin United States
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tig Torch Body |
Series | Super Cool |
Output Range (Amps) | 265, 375 |
Accepts | Dinse, Threadlock, Stud |
Application | Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational |
TIG Torch Series | W-280 |
Cooling Method | Water-Cooled |
For Welder Series | Dynasty, Maxstar, Syncrowave |
Neck Type | Rigid |
For TIG Torch Series | W-280 |
TIG Torch Head Type | Rigid Neck without Gas Valve |
For Welder Model | Dynasty 280, Dynasty 280 DX Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, Syncrowave 300 |
Gas Valve + Neck Type | Valve: No - Neck: Rigid |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | 301251 |
TIG Torch Style | _non-core |
Duty Cycle | 100 % |
Gas Valve Included | No |
Model | 301251 |
TIG Torch Model | 301251 |
Description
Tig Torch Body, Duty Cycle 100 Percent, Neck Type Rigid, Model 301251, Welding Processes TIG Welding (GTAW), Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT INDUSTRIES Silver Marking Pencil, 3PK (5-0068)
- POWERWELD Universal Circle Burner (I-69-6)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 1.75 Magnification (M175)
- BERNARD Liner, 0.035-0.045 in, Conventional (L3A-15)
- MILLER ELECTRIC Torch Kit, A-150V, 25 ft., Rubber (WP17V25RM)
- MILLER ELECTRIC Contractor Kit, 150A (301311)
- MILLER ELECTRIC Tig Torch Package (301253012)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150 (WP-17)
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150V (WP-17V)
- ARCAIR Gouging Elect., Copperclad, 3/8x17, PK100 (24064003)
- Miller Electric TIG Torches