Shop All TIG Torches
Miller Electric
Tig Torch Body, 265 and 375A Output Range
Mfr # 301253
Zoro # G4323210
product price: $153.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Super Cool
- Output Range (Amps) 265, 375
- Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
- Accepts Dinse, Threadlock, Stud
- For Welder Model Dynasty 400, Maxstar 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 301253
- Zoro # G4323210
- UPC # 715959613286
- Country of Origin United States
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tig Torch Body |
Series | Super Cool |
Output Range (Amps) | 265, 375 |
Application | Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational |
Accepts | Dinse, Threadlock, Stud |
For Welder Model | Dynasty 400, Maxstar 400 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Series | W-375 |
Gas Valve + Neck Type | Valve: No - Neck: Rigid |
TIG Torch Style | _non-core |
For Welder Series | Dynasty, Maxstar |
Cooling Method | Water-Cooled |
TIG Torch Series | W-375 |
Gas Valve Included | No |
Neck Type | Rigid |
Maximum Current | 375 A |
Duty Cycle | 100 % |
For TIG Torch Model | 301253 |
TIG Torch Head Type | Rigid Neck without Gas Valve |
Model | 301253 |
TIG Torch Model | 301253 |
Description
Tig Torch Body, Duty Cycle 100 Percent, Maximum Current 375 A, Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROCO Rod Extender (PC/XT)
- OATEY SILVER SOLDER REFILL (53013)
- DRYROD Portble Oven with Wheels, Type 5,120/240V (1205522)
- HAKKO Fume Extraction Duct Kit with Rectangle Nozzle (C1571)
- MILLER ELECTRIC Water Cooled Torch Kit, 250 Amps, Dinse (300185)
- MILLER ELECTRIC Tig Torch Kit, 115A, Air-Cooled (WP1725RDI25)
- MILLER ELECTRIC Tig Torch Package (301253012)
- MILLER ELECTRIC Contractor Kit, 150A (301311)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150V (WP-17V)
- MILLER ELECTRIC Tig Torch Body (301251)
- ARCAIR Gouging Elect., Copperclad, 5/32x12, PK50 (22983003)
- Miller Electric TIG Torches