Shop All TIG Torches
Miller Electric
Tig Torch, 0.020 in to 1/8 in Electrodes
Mfr # 301268
Zoro # G9969434
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Super Cool
- Output Range (Amps) 265 AC (100% Duty Cycle), 350 DC
- Includes 50mm Dinse-Style Connector, Cable Cover, Gas Lens Kit for Water-Cooled Torches (AK4GL), Regulator/Flowmeter with 5 ft Gas Hose, Work Clamp with 15 ft Cable
- Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 301268
- Zoro # G9969434
- UPC # 715959616676
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
Back Cap Size Designation | Long |
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
Description
TIG Torch Kit, Compatible with Series W-375 Series, Duty Cycle 100 Percent, Maximum Current 375 A, Neck Type Rigid, TIG Torch Series W-375, Welding Processes TIG Welding (GTAW), Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-32)
- ALPHA FRY Solder Elec 63/37 .5Oz (13463)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-150MFC)
- WESTWARD MIG Welding Wire, ER4043, 0.035, 1 lb. (41R293)
- MILLER ELECTRIC Water Cooled Torch Kit, 250 Amps, Dinse (300185)
- MILLER ELECTRIC Torch Kit, A-150FV, 25 ft., Rubber (WP17FV25RM)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FV (WP-17FV)
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- MILLER ELECTRIC Torch Kit, W-250, 25 ft., Braided (WP2025RM)
- MILLER ELECTRIC Contractor Kit, 150A (301311)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- Miller Electric TIG Torches