Shop All TIG Welding Accessories
Miller Electric
TIG Contractor Kit
Mfr # 301337
Zoro # G507458660
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Welding Processes TIG Welding (GTAW)
- Application TIG Welding
- Model 17
- Gas Valve Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 301337
- Zoro # G507458660
- UPC # 715959638845
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Gas Hose Length | 12 ft |
For Minimum Electrode Diameter | 0.02 in |
Back Cap Size Designation | Long |
For Maximum Electrode Diameter | 0.125 in |
For Max. Electrode Diameter | 1/8 in |
Description
TIG Contractor Kit, Compatible with Series Multimatic 215, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application TIG Welding, Back Cap Size Designation Long, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.125 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 12 ft, Gas Hose Material Rubber, Gas Valve Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Sludge Blaster, ID Pipe Capacity 3/4-1 In (40061)
- POWERWELD Manual Twin Welding Hose Reel, 100' Capacity (MHR100)
- SMITH EQUIPMENT Cutting Torch 90 Degree (SC929)
- AVEN Smoke Absorber Benchtop (17701)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (10N47)
- MILLER ELECTRIC Nipple, Plastic Fitting QDisc, 1/4 NPT F (204954)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 0.040 In, PK2 (45V42)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (13N24)
- MILLER ELECTRIC Quick-Change Coupler, Side Gas Hose (QRG)
- MILLER ELECTRIC Back Cap, Medium, PK2 (300M)
- PARKER TORCHOLOGY Standard Nozzle, Extra Long Ceramic Cup, 1/4, #4 (WP9/WP20) (796F75)
- Miller Electric TIG Welding Accessories