Shop All TIG Welding Accessories
Miller Electric
Tig Accessory Kit, Ceriated
Mfr # AK3C
Zoro # G7585593
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With A-150 Series, A-200 Series, W-350 Series, W-410
- Material Ceriated
- Includes 1 Short Back Cap. 3 Collets 1/16 in, 3/32 in, 1/8 in 3 Collet Bodies 1/16 in, 3/32 in, 1/8 in 3 Al. Nozzles 5, 6, 8. 3 Tungsten Electrodes 2% Ceriated .1/16 in, 3/32 in, 1/8 in x 7 in
- Kit Includes Collet, Collet Body, Nozzle, Short Back Cap, Tungsten Electrode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # AK3C
- Zoro # G7585593
- UPC # 608201231508
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tig Accessory Kit |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-410 |
Material | Ceriated |
Includes | 1 Short Back Cap. 3 Collets 1/16 in, 3/32 in, 1/8 in 3 Collet Bodies 1/16 in, 3/32 in, 1/8 in 3 Al. Nozzles 5, 6, 8. 3 Tungsten Electrodes 2% Ceriated .1/16 in, 3/32 in, 1/8 in x 7 in |
Kit Includes | Collet, Collet Body, Nozzle, Short Back Cap, Tungsten Electrode |
For TIG Torch Style | 18, 26 |
Process | TIG Welding (GTAW) |
Description
Tig Accessory Kit, Includes 1 Short Back Cap. 3 Collets 1/16 in, 3/32 in, 1/8 in 3 Collet Bodies 1/16 in, 3/32 in, 1/8 in 3 Al. Nozzles 5, 6, 8. 3 Tungsten Electrodes 2 Percent Ceriated .1/16 in, 3/32 in, 1/8 in x 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- OATEY SOLDER 1LB 40/60 ACID CORE (21115)
- BLUE DEMON FluxCore Gasless, Hardface Wire, .035X10lb (58FC-G-035-10)
- MASTER APPLIANCE Cord (51211)
- MILLER ELECTRIC Power Cable, Braided Rubber, 25 Ft Long (269765)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (10N47)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (13N28)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (57Y03R)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- MILLER ELECTRIC Water Hose Extension, Rubber, 6 Ft (1.8m) (40V76R6)
- INDUCTION INNOVATIONS Coil for Mini Ductor, U Form, 23" (MD99-602)
- Miller Electric TIG Welding Accessories