Shop All TIG Welding Accessories
Miller Electric
Tig Accessory Kit, Ceriated
Mfr # AK2C
Zoro # G4714184
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Ceriated
- For Use With A-150 Series, A-200 Series, W-350 Series, W-410
- Includes 1 Short Back Cap, 3 Collets .040 in, 1/16 in, 3/32 in, 3 Collet Bodies .040 in, 1/16 in, 3/32 in, 3 Al. Nozzles 4, 5, 6, 3 Tungsten Electrodes 2% Ceriated .040 in, 1/16 in, 3/32 in x 7 in
- For TIG Torch Style 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # AK2C
- Zoro # G4714184
- UPC # 608201231454
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tig Accessory Kit |
Material | Ceriated |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-410 |
Includes | 1 Short Back Cap, 3 Collets .040 in, 1/16 in, 3/32 in, 3 Collet Bodies .040 in, 1/16 in, 3/32 in, 3 Al. Nozzles 4, 5, 6, 3 Tungsten Electrodes 2% Ceriated .040 in, 1/16 in, 3/32 in x 7 in |
For TIG Torch Style | 17 |
Kit Includes | Collet, Collet Body, Nozzle, Short Back Cap, Tungsten Electrode |
Process | TIG Welding (GTAW) |
Description
Tig Accessory Kit, Includes 1 Short Back Cap, 3 Collets .040 in, 1/16 in, 3/32 in, 3 Collet Bodies .040 in, 1/16 in, 3/32 in, 3 Al. Nozzles 4, 5, 6, 3 Tungsten Electrodes 2 Percent Ceriated .040 in, 1/16 in, 3/32 in x 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replc. tip for Soldering Iron 902-329 (902-333)
- WELLER Therma-Boost Heat Tool 30W/130W120V (TB100PK)
- VICTOR Nozzle, Welding, 00-W-J (0325-0082)
- MARKAL Temperature Indicator, 600 deg. F (86841)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (10N32)
- MILLER ELECTRIC Quick-Change Coupler, Side Gas Hose (QRG)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 3" Wide, 10ft L (WC-3-10)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/8 In, PK2 (995795)
- MILLER ELECTRIC Nozzle, Alumina, GL, #7 (7/16 In), PK10 (54N15)
- MILLER ELECTRIC Power Cable, Vinyl, 25 Ft (7.6m) (41V29)
- ARC-ZONE Red TIG Rod Storage Container, Pro Series (A-RGD36RD-PRO)
- Miller Electric TIG Welding Accessories