Shop All Plasma Cutting Accessories
Miller Electric
Swirl Ring, XT 30/40
Mfr # 249931
Zoro # G4271556
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With XT30 & XT40 Torch
- Application Plasma Cutting
- Amps 30/40
- Compatible with Model 903871, 903891, 907303, 907339, 907529, 907532
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 249931
- Zoro # G4271556
- UPC # 715959580366
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Swirl Ring |
For Use With | XT30 & XT40 Torch |
Application | Plasma Cutting |
Amps | 30/40 |
Compatible with Model | 903871, 903891, 907303, 907339, 907529, 907532 |
For Plasma Cutter Series | Spectrum 375, Spectrum 375 X-TREME |
Compatible with Manufacturer Part Number | XT30 & XT40 Torch |
Compatible with Brand | Miller |
Compatible with Series | Spectrum 375, Spectrum 375 X-TREME |
For Plasma Torch Model | 249949, 255685 |
For Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
For Plasma Cutter Model | 903871, 903891, 907303, 907339, 907529, 907532 |
For Plasma Torch Series | XT30, XT30C |
Process | Plasma Cutting |
Description
Swirl Ring, Compatible with Series Spectrum 375, Spectrum 375 X-TREME, Compatible with Model 903871, 903891, 907303, 907339, 907529, 907532, For Plasma Cutter Model 249949, 255685, For Plasma Cutter Series XT30, XT30C, Compatible with Brand Miller, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT30 & XT40 Torch, For Plasma Torch Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Cleaner, Dry Tip Cleaner (T0051512599)
- JR PRODUCTS JR Products 07-30365 Low Pressure Two-Stage LP Gas Regulator - Fairview Style (07-30365)
- XTRWELD ER312 .045 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL312045-10)
- XTRWELD ER308LSi .035 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308LSI035-10)
- MILLER ELECTRIC Gas Hose, Vinyl, 25 Ft (7.6m) (41V30)
- MILLER ELECTRIC Gas Hose, Braided Rubber (45V09R)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In) (53N87L)
- MILLER ELECTRIC Power Cable, HD Vinyl, 12.5 Ft (3.8m) (45V03HD)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Shield (256031-1)
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6001)
- Miller Electric Plasma Cutting Accessories