Shop All Plasma Cutting Accessories
Miller Electric
Swirl Ring, 80 AMP, For ICE 60T, 80CX, 100T
Mfr # 212734
Zoro # G4725856
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 100T/TM, 80CX/T, 80CXM/TM, ICE 60T/TM
- Amps 80
- Application Plasma Cutting
- For Plasma Cutter Model 907390011, 907390012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 212734
- Zoro # G4725856
- UPC # 715959594806
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Swirl Ring |
For Use With | 100T/TM, 80CX/T, 80CXM/TM, ICE 60T/TM |
Amps | 80 |
Application | Plasma Cutting |
For Plasma Cutter Model | 907390011, 907390012 |
Welding Processes | Plasma Cutting |
For Plasma Cutter Series | Spectrum 875 |
Compatible with Brand | Miller |
Compatible with Series | Spectrum 875 |
For Plasma Torch Model | 234132, 234134, 234136, 234138, 300759, 300760 |
For Plasma Torch Type | Handheld |
Compatible with Model | 907390011, 907390012 |
Compatible with Manufacturer Part Number | 100T/TM, 80CX/T, 80CXM/TM, ICE 60T/TM |
For Plasma Torch Series | ICE-60T |
Process | Plasma Cutting |
Description
Swirl Ring, Compatible with Series Spectrum 875, Compatible with Model 907390011, 907390012, For Plasma Cutter Model 234132, 234134, 234136, 234138, 300759, 300760, For Plasma Cutter Series ICE-60T, Compatible with Brand Miller, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number 100T/TM, 80CX/T, 80CXM/TM, ICE 60T/TM, For Plasma Torch Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (S116544-G45)
- TECHSPRAY Isopropyl Alcohol, 5 gal. (1610-5G)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-510 Acetylene/LP, 100 psi Oxygen/15 psi Fuel (HTP2)
- SIEVERT Pro Torch w/Rubber Grip (432000)
- MILLER ELECTRIC Water Hose, Vinyl, 12.5 Ft (3.8m) (40V74)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- MILLER ELECTRIC Drag Shield, 50 & 55 A, For 50C/CM, 55C/CM (192053)
- MILLER ELECTRIC Swirl Ring, 40 & 50 A, For 40C/T, 55C/CM (192049)
- MILLER ELECTRIC Nozzle, Alumina, GL, Long, #8 (1/2 In) (57N74L)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In) (53N87L)
- MILLER ELECTRIC Swirl Ring, 25 AMP, For ICE 25C/CX, 27C/T (202809)
- Miller Electric Plasma Cutting Accessories