Shop All Supplied Air Systems
Miller Electric
Supplied Air Respirator, Universal, 62 psi
Mfr # 951803
Zoro # G2148037
product price: $2,687.99
/ea
Free Shipping & Returns
$2,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Air Regulator, Belt Assembly, Flowmeter, Breathing Tube with Flame-Resistant Cover, 100 ft Straight Air Hose, Tool Bag
- Escape Bottle Duration Non Escape
- For Use With Welding Equipment
- Pressure 62 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951803
- Zoro # G2148037
- UPC # 715959673198
- Country of Origin Korea, Republic of
- Category Supplied Air Systems
Dimensions
Mask Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Air Regulator, Belt Assembly, Flowmeter, Breathing Tube with Flame-Resistant Cover, 100 ft Straight Air Hose, Tool Bag |
Escape Bottle Duration | Non Escape |
For Use With | Welding Equipment |
Pressure | 62 psi |
Standards | ANSI, NIOSH |
Cylinder Material | None |
Couplers | Hansen |
Item | Supplied Air Respirator |
Headgear Included | Yes |
Description
Supplied Air Respirator, Includes Air Regulator, Belt Assembly, Flowmeter, Breathing Tube with Flame-Resistant Cover, 100 ft Straight Air Hose, Tool Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- BRADY Pipe Marker, Chilled Water Supply, 2 In.H (73869)
- LYLE Alum Danger Admittance To, 10"x7" (LCU4-0573-NA_10X7)
- ALLEGRO INDUSTRIES Ambient Air Pump, 0 to 10 psi, 5.5 AC (9806 OBAC)
- HONEYWELL NORTH Supplied Air System, Univ., 5min, Harness (P968413)
- ALLEGRO INDUSTRIES Eight Worker Breathing Air Filtration Pa (9878-EFC)
- ALLEGRO INDUSTRIES Filtration Panel (9873S)
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow (9221-01A)
- ALLEGRO INDUSTRIES Allegro 9821 Ambient Air Pump, 3/4 HP Motor, Model A-750 (9821)
- ALLEGRO INDUSTRIES 2-Worker Manifold, Hansen (9891-02 HANSEN)
- Miller Electric Supplied Air Systems